Portable Forced Air Heater - Multi-Fuel, 80,000 BTU

Bring the heat where you need it. Use in workshops, job sites and the Northwoods.
  • Runs on kerosene, diesel or fuel oil. Must be used outdoors or in well-ventilated areas.
  • Power on with 8" power cord or lithium battery for ultimate portability. Battery sold separately.
  • Digital temperature display and fuel gauge.
CSA Certified
MODEL
NO.
FUEL TYPE BTU DIMENSIONS
L x W x H
TANK CAP.
(GAL.)
HEATING
AREA
FUEL RATE
(GAL./HR.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11009 Kerosene, Diesel
or Fuel Oil
80,000 301216" 5 2,000 sq. ft. 0.6 30 $752 $731  ADD
DIMENSIONS:
  • Air Outlet (Diameter): 8"
  • Cord (Length): 8"
COMPATIBILITY:
  • Works with:
    • DeWalt: 18V, 20V Max and FlexVolt
      • Terminals are pre-installed on the heater.
    • Milwaukee® M18™ (H-10662, H-11267, H-8854)
      • Terminals are included with the heater but require installation.
  • Compatible but require different battery connection terminals purchased separately.
BatteryBattery Terminal Part #
Black+Decker
20V Max
Flexvolt
H-11010
Porter Cable 20V MaxH-11010
Makita 18VH-11014
Mastercraft 20V MaxH-11015
FEATURES:
  • Battery Run Time:
    • 4 Amp Hour: 1.7 hrs
    • 5 Amp Hour: 2.1 hrs (H-10662)
    • 6 Amp Hour: 2.6 hrs
    • 8 Amp Hour: 3.4 hrs (H-8854)
    • 9 Amp Hour: 3.9 hrs
    • 12 Amp Hour: 5.1 hrs
USAGE:
  • Maximum Operating Time: 8 hours
  • For Use with:
    • 1-K Kerosene
    • #1/#2 Diesel
    • #1/#2 Fuel oil
    • JP8/Jet A fuel
  • Does not work with biodiesel or gasoline.
  • Not for use in residential living areas or enclosed spaces that are not adequately ventilated.
SPECIFICATIONS:
  • 1.5 amps
  • 60 Hz
  • 1/8 HP
  • Hot Air Flow: 240 CFM
  • 3-prong plug
  • Pump Pressure: 3.8 PSI
    • To Adjust Pump Pressure:
      • Turn screw on back of unit clockwise to increase pressure; counterclockwise to decrease pressure.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H76 x 30 x 41 cm30 x 12 x 16"
TANK CAPACITY19 L5 gallons
HEATING AREA186 sq. M2,000 sq. ft.
FUEL RATE (WEIGHT/HOUR)2.3 L/hour0.6 gallon/hour
WEIGHT14 kg30 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 03:18:45 AM; CNWEB5