Crowd Control Post with Retractable Belt - Red, 7 12'

TENSABARRIER®

Indoor portable barrier diverts traffic where you need it.
  • 2" wide self-retracting universal belt. Connects to all common posts.
  • Hook up to 3 additional barriers with clips on post.
  • Virtually indestructible. Sturdy 14 gauge steel post with cast iron base. Patented braking system retracts belt slowly.
  • Signs, Merchandisers and Cart sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT BELT
LENGTH
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-1742R Post with Retractable Belt 38" 1/2' 22 $225 $211  ADD
DIMENSIONS:  
  • Diameter:
    • Post: 2"
    • Base: 13 1/2"  
MATERIAL: 
  • Belt: Nylon 
COMPATIBILITY:
  • Must be used with another post or wall mount receiver.
FEATURES: 
  • Post: Powder coated
  • Branded: Tensabarrier®
    • Has a braking system which makes it safer and higher quality than many competitor brands.
WEIGHT:
  • Base: 14.5 lbs
PACKAGING:
  • Ships flat and unassembled.
  • Carton contains one post with a 7 1/2' retractable belt.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT97 cm38"
BELT LENGTH2.3 M7 1/2'
WEIGHT10 kg22 lbs.
ACCESSORIES: PARTS:
  • H-5094 Crowd Control Wall Mount Receiver without Belt
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 06:53:50 PM; CNWEB5