Wide Span Storage Rack - Particle Board, 60 x 18 x 96"

Store and unload heavy, bulky items with convenient four-way access to shelves.
  • Quick, easy assembly. Shelves snap into place and adjust at 1 1/2" increments.
  • 3 shelves hold up to 1,400 lbs. each.
  • Smooth, solid 5/8" particle board eliminates item fall-through.
    Free Offer
    FREE H-2215 RUBBER MALLET WITH ANY
    $200+ ORDER OF WIDE SPAN SHELVING.
    Use sale code SP230 at checkout.

    Boltless, Fast Snap-In
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1968 601896" 3 3 1,400 127 $331 $318  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
MATERIAL:
  • 14 gauge powder coated steel
COMPATIBILITY:
  • H-8779 Caster Kit is compatible with the following Wide Span Units:
    • 60" wide or less.
    • 18" and 24" depth.
    • 96" high or less.
    • Note: Overall capacity not to exceed 600 lbs with casters.
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 13,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • Shelf Supports: Run horizontally between front & back shelves to provide support.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H152 x 46 x 244 cm60 x 18 x 96"
SHELF CAPACITY635 kg1,400 lbs.
WEIGHT58 kg127 lbs.
ACCESSORIES:
  • H-8779 Caster Kit for Wide Span Storage Racks - Set of 4
PARTS:
  • H-1523ANCHOR Anchor Plates for Wide Span Storage Racks
  • H-1527-BM18 Outside Shelf Support for Wide Span Storage Racks - 18"
  • H-1965-CONCT Tie Plate for Wide Span Storage Racks
  • H-1966-CTR Center Shelf Support for Wide Span Storage Racks - 18"
  • H-7573 Hardware Pack for Mobile Wide Span Storage Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/22/2025 09:31:44 PM; CNWEB5