Particle Board for Wide Span Storage Racks - 36 x 12"

  • Replace worn or broken particle board on shelf.
  • Use with Wide Span Storage Racks and Boltless Shelving.
MODEL
NO.
DESCRIPTION SIZE
W x D
PRICE
EACH
ADD TO
CART
H-2495-SHELF Particle Board 36 x 12" $27  ADD
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
MATERIAL:
  • 14 gauge powder coated steel
COMPATIBILITY:
  • H-8779 Caster Kit is compatible with the following Wide Span Units:
    • 60" wide or less.
    • 18" and 24" depth.
    • 96" high or less.
    • Note: Overall capacity not to exceed 600 lbs with casters.
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 13,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • Shelf Supports: Run horizontally between front & back shelves to provide support.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
04/24/2025 05:37:10 AM; CNWEB3