Additional Shelf for Wide Span Storage Racks - Particle Board, 48 x 12"

Add extra shelves to Wide Span Storage Racks - Particle Board.
  • Quick, easy assembly. Shelf snaps into place and adjusts at 1 1/2" increments.
  • Smooth, solid 5/8" thick particle board eliminates item fall-through.

    Boltless, Fast Snap-In
MODEL
NO.
SHELF
W x D
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2496-ADD 48 x 12" 1 1,500 22 $74 $68  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
INFO BELOW APPLIES TO WIDE SPAN STORAGE RACKS.
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
MATERIAL:
  • 14 gauge powder coated steel
COMPATIBILITY:
  • H-8779 Caster Kit is compatible with the following Wide Span Units:
    • 60" wide or less.
    • 18" and 24" depth.
    • 96" high or less.
    • Note: Overall capacity not to exceed 600 lbs with casters.
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 13,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • Shelf Supports: Run horizontally between front & back shelves to provide support.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
SHELF W x D122 x 30 cm48 x 12"
SHELF CAPACITY680 kg1,500 lbs.
WEIGHT10 kg22 lbs.
PARTS:
  • H-1060-LRA48 Outside Shelf Support for Wide Span Storage Racks - 48"
  • H-1523ANCHOR Anchor Plates for Wide Span Storage Racks
  • H-2496-SHELF Particle Board for Wide Span Storage Racks - 48 x 12"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 02:29:42 PM; CNWEB3