Chrome Heavy-Duty Wire Cart - 36 x 18 x 41", 3 Shelf

Tough, maneuverable wire carts move large loads.
  • Recommended for labs, food service, offices and hospitals.
  • Easy to clean; won't collect dirt.
  • Adjustable shelf height.
  • 5" lockable swivel casters.
  • Optional Wire Shelving Accessories available.
MODEL
NO.
SHELF DIMENSIONS
L x W
OVERALL DIMENSIONS
L x W x H
SHELF
QTY.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2660 24 x 18" 361841" 3 1,000 44 $246 $233  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall dimensions listed in the chart include handles and casters.
  • Top Shelf Height: 32"
  • Max Height Between Shelves (Evenly Spaced): 9"
MATERIAL:
  • Chrome-plated carbon steel.
  • Rust resistant, not rust proof.
FEATURES:
  • Shelves adjust in 1" increments.
CAPACITY:
  • 800 lbs per shelf.
  • Cart not to exceed 1,000 lbs.
USAGE:
  • Recommended for indoor use only.
  • Casters:
    • Recommended for hard surfaces only (tile, carpet, warehouse floors).
    • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
    • Use H-7569 Pneumatic Casters for uneven or rough surfaces.
SPECIFICATIONS:
  • NSF certified (National Sanitary Foundation)
REPLACEMENT CASTERS:
COMPATIBLE CASTERS:
5" Polyurethane (Black)Set of 4: H-1205WH-BL
Individual: H-8283
5" Polyurethane:
(2) Swivel, (2) Rigid & Tie Bar
18" Wide Carts: H-4561
24" Wide Carts: H-4562
5" Polyurethane (Rigid)H-1205WH-RIG
8" Pneumatic (Set of 4)H-7569
SPECIFICATIONSMETRICIMPERIAL
SHELF DIMENSIONS L x W61 x 46 cm24 x 18"
OVERALL DIMENSIONS L x W x H91 x 46 x 104 cm36 x 18 x 41"
CAPACITY454 kg1,000 lbs.
WEIGHT20 kg44 lbs.
ACCESSORIES:
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-4561 Rigid/Swivel Casters for 18" Wire Cart - Set of 4
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-3180C Additional Chrome Wire Shelves - 24 x 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 02:40:19 AM; CNWEB3