Steel Ratchet Load Bar - Rubber Ends, 44-74"

Safely secure loads during transport.
  • For pickup trucks.
  • Use in pairs for best results.
MODEL
NO.
STYLE MATERIAL ADJUSTABLE
LENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-3345 Ratchet
for Pickup Trucks
Steel 44-74" 5 $67 $63 $60  ADD
DIMENSIONS:
  • Rubber Pad: 2 1/2 x 3 1/8"
  • Tube (Diameter):
    • Inner: 7/8"
    • Outer: 1 5/16" 
FEATURES:
  • Articulated rubber end pads allow angled mounting.
USAGE:
  • For pickup trucks and vans. 
    • Standard Semi Trailers: H-1413 Steel Ratchet Load Bar- 87-119"
SPECIFICATIONSMETRICIMPERIAL
ADJUSTABLE LENGTH112 - 188 cm44-74"
WEIGHT2.3 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 06:36:37 PM; CNWEB5