Steel Dumping Hopper Lid - 2 Cubic Yard

Keep a clean appearance with polyethylene lid.
  • Ribbed for added strength.
  • Lock bar protects contents or keeps lid open.
  • Lid includes front lock bar, back hinge bar and mounting hardware.
  • Secure with a padlock, sold separately.
MODEL
NO.
FITS DUMPING HOPPER
(CUBIC YD.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3508 2 59 $528 $514  ADD
DROP SHIPS IN 3 DAYS
DIMENSIONS:
  • Overall: 56.5 x 66.5 x 2.8" (W x L x H)
FEATURES:
  • Lid comes in 2 pieces (left and right).
ASSEMBLY:
  • Installation requires drilling 8 holes in the top of hopper.
LEAD TIME:
  • Orders larger than 2 units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
VOLUME1.5 cu. M2 cu. yd.
WEIGHT26.7 kg59 lbs.
Add to Shopping List
03/28/2025 03:23:45 AM; CNWEB25