Tote Dolly - Steel, 26 x 19 x 6"

Move up to 6 stacked totes at one time with ease.
  • 1" lip keeps totes secured.
  • Sturdy 13-gauge stands up to heavy use.
  • 4" polyurethane swivel casters.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
FITS
TOTE
LOAD
CAPACITY (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3753 Steel 26196" S-20589 750 23 $126 $119  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Inside (Actual): 25 15/16 x 18 7/8"
TEMPERATURE:
  •  -4° to 80° C (24° - 176° F)
COMPATIBILITY:
TypeModel #
Round Trip/Clear Industrial TotesS-20589
S-23361
Stack and Nest ContainersS-10717
S-10718
Straight Wall ContainersS-19509
S-19510
Milk CratesS-15609
Magnum Hopper BinsH-3053
Storage BoxesS-21902
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H66 x 48 x 15 cm26 x 19 x 6"
LOAD CAPACITY340 kg750 lbs.
WEIGHT10 kg23 lbs.
PARTS:
  • H-3755 Polyurethane Caster for Tote Dollies - Swivel, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 04:31:46 AM; CNWEB23