Two-Shelf Wide Span Storage Rack - Particle Board, 36 x 24 x 36"

Industrial storage at a comfortable working height. Convenient four-way access.
  • Store heavy power tools or create a workstation.
  • Quick, easy assembly. Shelves snap into place and adjust at 1 1/2" increments.
  • 2 shelves hold up to 1,800 lbs. each.
  • Smooth, solid 5/8" board eliminates item fall-through.
    Free Offer
    FREE H-2215 RUBBER MALLET WITH ANY
    $200+ ORDER OF WIDE SPAN SHELVING.
    Use sale code SP230 at checkout.

    Heavy Duty Steel Shelving
MODEL
NO.
DIMENSIONS
W x D x H
SHELF CAPACITY
(LBS.)
NO. OF
SHELVES
SHELF
SUPPORTS
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4272 362436" 1,800 2 2 68 $166 $160  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
MATERIAL:
  • 14 gauge powder coated steel
COMPATIBILITY:
  • Compatible with H-8779 Caster Kit.
    • Note: Overall capacity not to exceed 600 lbs with casters.
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • Shelf Supports: Run horizontally between front & back shelves to provide support.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 61 x 91 cm36 x 24 x 36"
SHELF CAPACITY816 kg1,800 lbs.
WEIGHT31 kg68 lbs.
ACCESSORIES:
  • H-8779 Caster Kit for Wide Span Storage Racks - Set of 4
PARTS:
  • H-1060-CTR Center Shelf Support for Wide Span Storage Racks - 24"
  • H-1061-LRA24 Outside Shelf Support for Wide Span Storage Racks - 24"
  • H-1965-CONCT Tie Plate for Wide Span Storage Racks
  • H-2188-LRA36 Outside Shelf Support for Wide Span Storage Racks - 36"
  • H-7573 Hardware Pack for Mobile Wide Span Storage Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 05:16:46 AM; CNWEB23