Uline Yellow Crowd Control Posts with Retractable Belt - "Caution - Do Not Enter", 11'

Indoor portable barrier diverts traffic where you need it.
  • 2" wide self-retracting universal belt. Connects to all common posts.
  • Hook up to 3 additional barriers with clips on post.
  • 18-gauge steel post with concrete filled base. Extra-long belt reduces number of posts needed.
  • Signs and Merchandisers sold separately.
MODEL
NO.
DESCRIPTION HEIGHT BELT
LENGTH
WT.
(LBS.)
PRICE PER CARTON OF 2 IN STOCK
SHIPS TODAY
1 5+
H-5097 Yellow Posts with "Caution – Do Not Enter" Belt 40" 11' 46 $198 $185 carton(s) ADD
DIMENSIONS:
  • Diameter:
    • Post: 2 1/2"
    • Base: 14"
MATERIAL: 
  • Belt: Nylon 
FEATURES:
  • Post: Powder coated
  • Black anti-scuff base cover.
  • Belt locks into place at base of receiving clip.
WEIGHT:
  • Base: 20 lbs
PACKAGING:
  • Ships flat and unassembled.
  • Carton contains (2) posts.
    • Each post contains a 11' retractable belt.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT102 cm40"
BELT LENGTH3.4 M11'
WEIGHT21 kg46 lbs.
ACCESSORIES: PARTS:
  • H-5094 Crowd Control Wall Mount Receiver without Belt
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 09:44:00 PM; CNWEB4