Kimberly-Clark® Automatic Paper Towel Dispenser - White

Automatically dispenses towels one at a time.
  • Electronic - Motion-activated dispenser.
  • Battery operated. Powered by included 4 D batteries.
  • Paper save technology automatically reduces size of 2nd sheet by 10% if dispensed within 3 seconds.
  • Use with Automatic Roll Paper Towels, sold separately.
    Free Offer
    FREE H-7883 DISPENSER WITH ORDER OF 4 OR MORE CASES OF S-11936 TOWELS.
    Use sale code SP562 at checkout.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE EACH COLOR IN STOCK
SHIPS TODAY
H-7883W 8" Automatic Dispenser 161310" $197  ADD
DIMENSIONS:
  • Actual: 15.76 x 12.7 x 9.57" (H x W x D)
MATERIAL:
  • ABS Plastic 
COMPATIBILITY:
MODEL NUMBER:
  • Kimberly-Clark®: 48856
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION20 cm Automatic Dispenser8" Automatic Dispenser
DIMENSIONS H x W x D41 x 33 x 25 cm16 x 13 x 10"
PARTS:
  • H-2272-KEY Key for Kimberly-Clark® Paper Towel Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 12:06:32 PM; CNWEB23