4 x 4" 4 Mil Bags on a Roll

Pre-opened and perforated for easy insertion and tear-off. Ideal for high volume packaging operations.
  • Sleeve type bags are open at one end, sealed at the other end.
  • All virgin, low density polyethylene film.
  • Water resistant.
  • Can be used in Autobag® machines.
  • FDA and USDA compliant.
  • Use with Poly Tubing Dispenser. Sold separately.
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-11121 4 x 4" 1,500 7 $78 $74 $69  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart.
  • Core: 3" with 1" core adapter
  • Roll Diameter: 10"
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable #4
USAGE:
  • Pre-opened auto bag machine style.
    • The sealed end of bag comes off first.
    • Items can be inserted before tearing the bag from the roll.   
  • Not treated for printing by end-user.
  • Water resistant, not waterproof or moisture proof.
  • Cannot use with vacuum machine. See Vacuum Bags.
SPECIFICATIONS:
  • CFIA Accepted
  • Meets Mil-DTL-117H, Class B, Style 2
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L10 x 10 cm4 x 4"
WEIGHT/ROLL3 kg7 lbs.
ACCESSORIES:
  • H-4654 Poly Tubing Dispenser - 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 04:09:25 AM; CNWEB3