T-Shirt Bags - .5 Mil, 10 x 6 x 21", Clear

HIGH DENSITY

Economical choice to hold books, groceries
and T-shirts.
  • Strong high density gusseted bag resists punctures and tears.
  • Large handles for easy carrying.
  • Reusable and recyclable.
MODEL
NO.
DESCRIPTION SIZE
W x D x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-13148 Plain Clear 10621" .5 1,000 11 $53 $49 $47  ADD
DIMENSIONS:
  • Length in the chart includes handles.
  • Usable: 10 x 6 x 15"
  • "Standard" Size Bag: 12 x 7 x 22" (S-7628)
COMPATIBILITY: 
  • H-614 or H-1306 Bag Stands 
    • Bags have a center hang tab (no hanging slots on handles).
    • Center hang tabs hangs on hook in the center of side arm.
CAPACITY:
  • Approximately 13 lbs
APPEARANCE:
  • Suffocation warning printed on this bag.
MATERIAL:
  • HDPE (High Density Polyethylene)
RECYCLING:
  • Recyclable #2
  • Recycled Content: 0%
SPECIFICATIONS:
  • FDA Compliant
PACKAGING:
  • Packed as groups of 50 bags. (20 groups per 1,000)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x L25 x 15 x 53 cm10 x 6 x 21"
THICKNESS13 Microns.5 mil
WEIGHT/CARTON5 kg11 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 06:44:20 AM; CNWEB3