3M 233+ / 401+ High Temperature Masking Tape - 12" x 60 yds

HIGH TEMPERATURE

This automotive tape neatly conforms to curves.
  • Removes clean from stainless steel, powder coatings, EPDM rubber and alodine aluminum.
  • Leaves a sharp, clean line.
  • Resists solvents and moisture.
  • Handles temperatures up to 120°C (250°F) for 30 minutes.
  • Green crepe paper backing with rubber adhesive.
25 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-15007 1/2" x 60 yds. 6.4 48 $7.75 $7.55 $7.35 $6.90  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/8"
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Application: 18° - 29° C (65° - 85° F)
USAGE:
  • Outdoor Exposure: Not recommended
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 55 M1/2" x 60 yds.
THICKNESS163 Microns6.4 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 01:48:10 PM; CNWEB23