Plastic Bin Cups - 2 x 3 x 3", Yellow

Keep small parts organized and accessible.
  • Durable plastic cups fit snugly into bins.
  • Lift out for easy parts retrieval.

    Measurement Guide

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
W x L x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN CUP COLOR IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-16290Y 233" 48 4 $.96 $.93 bin cups ADD
DIMENSIONS:
  • Outside (Actual- Including Tab): 1 3/4 x 3 1/4 x 3 1/2" (W x L x H)
  • Inside: 1 3/8 x 3 x 2 15/16" (W x L x H)
COMPATIBILITY:
  • Number of Cups Per Bin:
Bin Model #Bin SizeCup Qty
S-15641         2 3/4 x 12 x 4"3
S-13396
S-16292
S-16275
S-23363
4 x 12 x 4"  
4 x 12 x 4"
4 x 12 x 6"
4 x 12 x 8"       
6
S-13397
S-16276
S-23364
7 x 12 x 4"
7 x 12 x 6"
7 x 12 x 8"
9
S-13398
S-16294
S-16277
8 1/2 x 12 x 4"
8 1/2 x 12 x 4"
8 1/2 x 12 x 6"
12
S-19944
S-16278
11 x 12 x 4"
11 x 12 x 6"
18
S-13399
S-16295
S-15644
4 x 18 x 4"
4 x 18 x 4"
4 x 18 x 6"
10
S-13400
S-16296
S-15645
7 x 18 x 4"
7 x 18 x 4"
7 x 18 x 6"
15
S-13401
S-16297
S-15646
8 1/2 x 18 x 4"
8 1/2 x 18 x 4"
8 1/2 x 18 x 6"
20
S-19945
S-15647
11 x 18 x 4"
11 x 18 x 6"
30
S-14625
S-23365
4 x 24 x 4"
4 x 24 x 6"
13
S-14626
S-23366
7 x 24 x 4"
7 x 24 x 6"
19
S-146278 1/2 x 24 x 4"26
S-1994611x 24 x 4"39
INFORMATION BELOW APPLIES TO BINS
MATERIAL:
  • Polypropylene (Bins and Dividers)
TEMPERATURE:
  • 0° - 93° C (32° - 200° F)
STYLE: 
  • Not stackable.
  • Not wall mountable.
  • Not compatible with Stackable Bin Organizers. (No lip on back of bin.)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS WIDTH x LENGTH x HEIGHT5 x 8 x 8 cm2 x 3 x 3"
WEIGHT/CARTON1.8 Kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 11:28:36 PM; CNWEB5