F-Style Jugs - 1 Gallon, Black

Space-saving containers for chemicals, cleaners and other liquids.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAP
SIZE
COLOR QTY./
CASE
PRICE PER JUG IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-18053 1 Gal. 38/400 Black 12 $4.00 $3.45  ADD
DIMENSIONS:
  • Diameter:
    • Opening: 1 1/4"
    • Cap: 1 1/2"
COMPATIBILITY:
CAPACITY:
  • US Gallon
PACKAGING:
  • Caps screwed onto jugs.
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -40° to 66° C (-40° to 150° F)
CAP:
  • Polypropylene with polyethylene foam liner.
  • Liner: FDA compliant
  • Style: Twist off
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean jug before first use.
SPECIFICATIONS:
  • Jug & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE3.8 L1 gal.
PARTS:
  • S-18061 Ribbed Polypropylene Caps - 38/400, White
  • S-18082 Ribbed Polypropylene Caps - 38/400, Black
  • S-20551 Child Resistant Caps - 38/400
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 02:41:45 AM; CNWEB24