1 x 1 Gallon F-Style Jug Shippers - No Jugs

Certified for shipping industrial chemicals, solvents and oils.
  • Unassembled Kits – Use your own jugs. Includes carton, poly bag and locking tie.
SOLD IN KITS OF 20
MODEL
NO.
HOLDS UN
RATING
CARTON SIZE
L x W x H
TEST PRICE PER KIT IN STOCK
SHIPS TODAY
QTY. STYLE 20 100 200+
S-18287 1 1 Gal. 4G/Y6.1/S 1/21/412 1/8" 275#
DW
$9.00 $8.10 $7.70  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
COMPATIBILITY:
CAPACITY:
  • US gallon
USAGE:
  • Air Shipments Only: Shipper must be used with poly liner and locking tie.
    • UN Certification is not valid without these components.
INSTRUCTIONS:
  • Must be used with S-14564 2" Uline Carton Sealing Tape.
  • Assembly and closure instructions are printed on the box.
SPECIFICATIONSMETRICIMPERIAL
CARTON LENGTH x WIDTH x HEIGHT19 x 11 x 31 cm7 1/2 x 4 1/4 x 12 1/8"
HOLDS STYLE3.8 L1 gal.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 12:31:14 PM; CNWEB3