Utility Jugs Bulk Pack - 32 oz, Natural

Mix, transport and store liquids.
  • Round, narrow-mouth containers are easy to carry, easy to pour.
  • Heavy-duty polyethylene.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAP
SIZE
COLOR QTY./
CASE
PRICE PER JUG IN STOCK
SHIPS TODAY
1 CASE 4+ CASES
S-19295B 32 oz. 28/410 Natural 100 $1.25 $1.15  ADD
DIMENSIONS:
  • Diameter:
    • Opening: 7/8"
    • Cap: 1.22"
COMPATIBILITY:
PACKAGING:
  • Jugs and caps packaged separately.
FEATURES:
  • Cap:
    • Polypropylene with polyethylene foam liner.
    • Style: Twist off
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean jug before first use.
SPECIFICATIONS:
  • Cap Liner: FDA compliant
  • Jug & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE946 ml32 oz.
PARTS:
  • S-17980 Ribbed Polypropylene Caps - 28/400, White
  • S-17981 Ribbed Polypropylene Caps - 28/410, White
  • S-18080 Ribbed Polypropylene Caps - 28/400, Black
  • S-23107 Induction Seal Caps - 28/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 05:24:43 AM; CNWEB25