EZ-Pour F-Style Jugs Bulk Pack - 2 12 Gallon

Slant handle and extra-wide opening for smooth pouring.
  • Store chemicals, cleaners and other liquids.
  • Heavy-duty polyethylene.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAP
SIZE
COLOR QTY./
CASE
PRICE PER JUG IN STOCK
SHIPS TODAY
1 CASE 4+ CASES
S-20046B 1/2 Gal. 63/445 Natural 108 $6.10 $5.45  ADD
DIMENSIONS:
  • Diameter:
    • Cap: 2 1/2"
    • Opening: 2.16" 
COMPATIBILITY:
PACKAGING:
  • Jugs and caps packaged separately.
  • Tray-packed
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -40° to 66° C (-40° to 150° F)
CAP:
  • Polypropylene with polyethylene foam liner.
  • Liner: FDA compliant
  • Style: Twist off
CAPACITY:
  • US Gallon
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean jug before first use.
SPECIFICATIONS:
  • Jug & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE9.5 L2 1/2 gal.
PARTS:
  • S-18016 Ribbed Polypropylene Caps - 63/445, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:54:03 PM; CNWEB23