Cleanroom Tape - 2" x 36 yds, Clear

Seal bags and packages or mark floors and surfaces in biotech and medial labs.
  • For Class 1 (ISO Class 3) cleanrooms.
  • High-tack adhesive sticks firmly, removes cleanly.
  • Polyethylene backing with rubber adhesive.
  • Temperature range -20° to 200°F.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 24 48+
S-20218C 2" x 36 yds. 7 24 $43 $41 $38  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Non-particulating polyethylene
  • Adhesive: Rubber
SHELF LIFE:
  • 12 months
PACKAGING:
  • Double-bagged to ensure cleanliness.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH48 mm x 33 M2" x 36 yds.
THICKNESS178 Microns7 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 06:40:17 AM; CNWEB3