Amber Wide-Mouth Glass Jars - 8 oz

Store tablets, powders and light-sensitive materials.
  • Wide mouth for easy access to contents.
  • FDA compliant.
  • Phenolic black caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-20591 8 oz. 3/8" 45/400 24 $2.05 $1.95  ADD
DIMENSIONS:
  • Cap:
    • Outside (Diameter): 1.9"
    • Height: 0.49"
COMPATIBILITY:
MATERIAL:
  • Cap: Pulp/Vinyl liner
TEMPERATURE:
  • Jar: -18° to 454° C (0° - 850° F)
  • Cap (Maximum): 220° C (428° F)
CAPACITY:
  • Measured in fluid ounces.
APPEARANCE:
  • Slight seam runs from top to bottom. 
    • Part of the manufacturing process, not a defect.
USAGE:
  • Unsterilized
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
SIZE237 ml8 oz.
OPENING DIAMETER35 mm1 3/8"
PARTS:
  • S-22902 Ribbed Polypropylene Caps - 45/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 05:00:29 AM; CNWEB5