Circle Inventory Control Labels - "Counted", 2"

Use for all your inventory and warehouse needs.
MODEL
NO.
SIZE QTY./
ROLL
WT./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-20759 2" Circle 500 .5 lb. $31 $27 $24  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/8"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
APPEARANCE: 
  • Uline name is printed on the core.
COLOR:
  • Fluorescent green
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 year at 21° C (70° F) in 50% relative humidity.
TEMPERATURE:
  • Application: -29° to 66° C (-20° to 150° F)
  • Performance: -34° to 66° C (-30° to 150° F)
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
SIZE5 cm Circle2" Circle
WEIGHT/ROLL227 g.5 lb.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:48:25 PM; CNWEB23