Disposal/Trash Labels - "Used Oil", 2 x 3"

Clearly mark trash at your workplace.
  • Pressure-sensitive labels stand out and get noticed.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-20764 Used Oil 2 x 3" 500 $36 $26 $22  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/2"
COLOR:
  • Fluorescent yellow
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic 
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Application: -29° to 66° C (-20° to 150° F)
  • Performance: -34° to 66° C (-30° to 150° F)
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
SIZE5 x 8 cm2 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:44:29 AM; CNWEB3