Simple Green® Lemon - 208 L Drum

The most versatile all-purpose cleaner available.
MODEL
NO.
DESCRIPTION SIZE QTY. PRICE PER DRUM IN STOCK
SHIPS TODAY
1 6 12+
S-22343 Lemon 208 L 1 $798.00 $770.00 $743.00 drum(s) ADD
SHIPS VIA MOTOR FREIGHT
SHELF LIFE:
  • 5 years in an unopened container.
COMPATIBILITY:
  • Works with:
    • H-9774 Stainless Steel Lever Action Drum Pump
    • H-9773 Plastic Lever Action Drum Pump
    • H-1553 Plastic Drum Pump
    • H-4377 Plastic Rotary Drum Pump
    • H-5647 Stainless Steel Rotary Drum Pump
    • H-2634 Plastic Pail/Drum Pump
    • S-17128 Siphon Drum Pump 
FEATURES:
  • Non-Butyl
USAGE:
  • Not a disinfectant.
  • Concentrated formula.
SPECIFICATIONS:
  • pH Level: 8.5 - 9.5
  • Based on similar formulations, solution is expected to be readily biodegradable.
MODEL NUMBER: 
  • Simple Green®: 3000000114055
SPECIFICATIONSMETRICIMPERIAL
SIZE208 L55 gal.
ACCESSORIES:
  • H-1553 Plastic Drum Pump
  • H-2634 Economy Plastic Pail/Drum Pump
  • H-4377 Rotary Drum Pump - Plastic
  • H-5647 Rotary Drum Pump - Stainless Steel
  • H-9773 Lever Action Drum Pump - Plastic
  • H-9774 Lever Action Drum Pump - Stainless Steel
  • S-17128 Siphon Drum Pump
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 12:39:27 PM; CNWEB24