Lever Action Drum Pump - Stainless Steel

Hand crank dispenses liquids in cabinets and confined spaces.
  • Adjustable flow rate.
  • For acids, harsh chemicals and corrosive liquids.
  • Type 304 stainless steel with PTFE seals.
MODEL
NO.
DESCRIPTION FITS
CONTAINER
FLOW
RATE
FITS
NECK
REACH BELOW
DRUM LID
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9774 Stainless 15 - 55 Gal. 9 gal./min. 2" 36" 6 $319 $293  ADD
DIMENSIONS:
  • Overall (Length): 51 1/2"
  • Telescopic Intake Tube: Reaches 34 1/2" below drum lid.
  • Outside (Diameter):
    • Inlet: 1"
    • Outlet:
      • With Barb Spout: 1/2"
      • Without Barb Spout: 3/4"
MATERIAL:
  • Wetted Materials:
    • 304 Stainless Steel
    • PTFE (Polytetrafluoroethylene)
      • Note: Always check chemical compatibility of product with wetted materials.
TEMPERATURE:
  • Maximum: 77° C (170° F)
COMPATIBILITY:
  • Chemical Compatibility: GUIDE
    • Examples of Compatible Chemicals:
      • Alkalines
      • Detergents
      • Mild acids
      • Waxes
      • Water based chemicals
  • Drum Openings:
    • Compatible with 1 1/2" and 2" Fine or NPS threaded openings.
INCLUDES:
  • Barb spout
  • PTFE Tape (Polytetrafluoroethylene)
  • 2" Fine thread to Buttress thread adapter
SPECIFICATIONS:
  • Max Viscosity: 2,000 cps
  • Flow: 9 GPM at 135 RPM (6, 8 or 12 oz/stroke)
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
FITS CONTAINER57 - 208 L15 - 55 gal.
FLOW RATE/MINUTE34 L / min.9 gal./min.
FITS NECK48 mm2"
REACH BELOW DRUM LID91 cm36"
WEIGHT2.7 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/21/2025 08:56:46 AM; CNWEB23