Months of the Year Labels - "FEB", 2 x 3"

Rotate or date stock with these pressure-sensitive labels.
  • Months within a size are combinable for volume pricing.
MODEL
NO.
SIZE QTY./
ROLL
WT./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-2244 2 x 3" 500 1 lb. $32 $28 $26  ADD
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 3 7/8"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
COLOR:
  • Blue
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Application: -29° to 66° C (-20° to 150° F)
  • Performance: -34° to 66° C (-30° to 150° F)
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
SIZE5 x 8 cm2 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 02:41:59 PM; CNWEB25