"Allergen Dairy" Label - 2 x 3" Oval

Alert kitchen staff to potential allergens in foods.
  • Use on ingredient containers and food prep bins.
  • Temperature range -29° to 66° C (-20° to 150° F).
  • Permanent pressure-sensitive adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL ADD TO
CART
1 5 10+
S-24419 2 x 3" Oval 500 $36 $31 $24  ADD
Ships next day from Uline Toronto
TEMPERATURE:
  • Application: -29° to 66° C (-20° to 150° F)
  • Performance: -34° to 66° C (-30° to 150° F)
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/2"
  • Liner is 1/16" wider than the labels.
  • Space Between Labels: 1/8"
MATERIAL:
  • Matte finish paper stock
SHELF LIFE:
  • 1 year 
COMPATIBILITY:
COLOR:
  • Purple
SPECIFICATIONSMETRICIMPERIAL
SIZE5 x 8 cm2 x 3"
Add to Shopping List
04/13/2025 03:18:52 AM; CNWEB3