Uline 1-Ply Toilet Tissue

Septic-safe tissue for RVs, boats or your outhouse.
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-24651 Uline 1-Ply 4 x 3.5" 1,000 96 $115 $113 $109  ADD
DIMENSIONS:
  • Dimensions in the chart are Width x Length.
  • Core: 1.61"
  • Roll Diameter: 4.3"
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE104 x 89 mm4.1 x 3.5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:26:45 PM; CNWEB3