ESD Safe Divider Box Lid - 9 x 6"

Snap on to protect contents from debris.
MODEL
NO.
FITS BIN SIZE
(INSIDE DIMENSIONS)
PRICE PER LID IN STOCK
SHIPS TODAY
1 8+
S-25314 9 x 6" $10 $7  ADD
DIMENSIONS:
  • Overall: 11 1/4 x 8 1/2"
MATERIAL:
  • Carbon-loaded polypropylene
TEMPERATURE:
  • 4° - 107° C (40° - 225° F)
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
Fits Bin Size (Inside Dimensions)23 x 15 cm9 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 04:51:59 AM; CNWEB3