Clear Boston Round Glass Bottles Bulk Pack - 12 oz

Store and pour chemicals and medicines.
  • Narrow mouth for precision pouring.
  • Maximum product visibility.
  • FDA compliant.
  • Phenolic black caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25819 1/2 oz. 7/16" 18/400 540 $.75 $.70  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 0.81"
    • Height: .45"
COMPATIBILITY:
PACKAGING:
  • Bottles and caps packaged separately.
  • Bottles shrink wrapped in cartons.
MATERIAL:
  • Cap: Pulp and vinyl liner
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean bottle before first use.
SPECIFICATIONSMETRICIMPERIAL
SIZE15 ml1/2 oz.
OPENING DIAMETER11 mm7/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 03:19:10 AM; CNWEB3