Labels Kit - Months of the Year, 2 x 3"

SAVE UP TO 25%

Convenient, prepackaged boxes with all 12 months.
  • Ideal for organizing shipments or incoming product.
  • Contains one roll of each month. 500 per roll.
MODEL
NO.
DESCRIPTION SIZE PRICE PER PACKAGE IN STOCK
SHIPS TODAY
1 2+
S-3440 Months of Year 2 x 3" $289 $246  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 3 7/8"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
COLORS:
LithoFluorescent
FebJan
MarApr
JulMay
SepJun
OctAug
Nov
Dec
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Application: -29° to 66° C (-20° to 150° F)
  • Performance: -34° to 66° C (-30° to 150° F)
COMPATIBILITY:
APPEARANCE: 
  • Uline name is printed on the core.
SPECIFICATIONSMETRICIMPERIAL
SIZE51 x 76 mm2 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 08:58:34 AM; CNWEB5