Blank Inventory Rectangle Labels Assortment Pack - Fluorescent, 3 x 5"

These labels aid your warehouse operations.
  • Categorize inventory, reorder points, product dating or special instructions.
  • Apply these labels to pallets, boxes and shelves for easy identification.
  • Easy to write on.
1,000 each: Red, Yellow, Orange, Green, Pink
MODEL
NO.
SIZE QTY./
PKG.
PRICE PER PACKAGE IN STOCK
SHIPS TODAY
1 2+
S-3875 3 x 5" 5,000 $250 $249  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/2"
TEMPERATURE:
  • Application: -29° to 66° C (-20° to 150° F)
  • Performance: -34° to 66° C (-30° to 150° F)
APPEARANCE:
  • Matte Finish
MATERIAL:
  • Paper
  • Adhesive: Permanent acrylic
SHELF LIFE: 
  • 1 year
COMPATIBILITY:
USAGE:
  • Will fade in direct sunlight.
  • Can apply to fabrics.
    • Not recommended for use with silk, satin, leather or suede.
  • Uline name is printed on the core.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 13 cm3 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/22/2025 08:31:04 PM; CNWEB23