Inventory Control Labels - "Rejected", 2 x 3"

Use for all your inventory and warehouse needs.
  • Pressure-sensitive fluorescent labels stand out and get noticed.
MODEL
NO.
SIZE QTY./
ROLL
WT./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-8168 2 x 3" 500 1 lb. $36 $26 $22  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/4"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
  • Uline name is printed on the core.
COLOR:
  • Fluorescent red
  • Label appears more orange than pictured.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 year at 21° C (70° F) in 50% relative humidity.
TEMPERATURE:
  • Application: -29° to 66° C (-20° to 150° F)
  • Performance: -34° to 66° C (-30° to 150° F)
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
SIZE5 x 8 cm2 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 10:32:26 AM; CNWEB25