Uline Pallet Truck Scale - Narrow Fork, 46 x 21", 5,000 lbs x 1 lb

Basic, easy-to-use truck weighs and moves pallets with ease.
  • Fits into narrow pallets.
  • Fork height: 3 1/3" lowered, 7 1/2" raised. 220° steering arc.
  • Rechargeable battery included - Operates up to 60 hours.
  • LB/KG/OZ convertible.
  • Large, easy-to-read 2" LCD Display.
  • View video.
LIMITED 1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE
EACH
IN STOCK
SHIPS TODAY
H-2331 Narrow 46 x 21" 5,000 lbs. x 1 lb. 353 $2,640  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
PRIOR TO USE:
  • Calibration:
    • Scales are calibrated before leaving the manufacturer's facility.
    • Vibrations during shipping may cause the scales to fall out of calibration.
    • Uline recommends re-verifying calibration in the field before first use.
    • Refer to instructions for calibration steps.
DIMENSIONS:
  • Overall Length: 64.2"
  • Forks:
    • Width (Actual): 21.85"
    • Distance Between Forks (Inside): 7.68"
  • Steering Wheel: 7 x 2" (Diam x W)
  • AC Adapter Cord: 6'
MATERIAL:
  • Wheels:
    • Steering Wheel:
      • Tread: Rubber
      • Hub: Plastic
    • Load Roller/Fork Wheel:
      • Tread: Polyurethane
      • Hub: Cast iron
USAGE:
  • Battery charger built-in, plug in to charge.
  • Fully charge battery before first use.
SPECIFICATIONS:
  • Minimum Weight: 20 lbs
COMPLIANCE:
  • Scale not NTEP Certified, Measurement Canada Approved or Legal for Trade.
  • CSA Approved
POWER SUPPLY:
  • AC Adapter: 
    • Input: 100-240V, 50/60Hz, 0.25A MAX
    • Output: 12V/500mA
  • Lead-Acid Battery:
    • Voltage: 6V/10Ah
    • Hours to Recharge Battery: 15
SPECIFICATIONSMETRICIMPERIAL
FORK L x W117 x 53 cm46 x 21"
CAPACITY/ACCURACY2,268 kg x 454 g5,000 lbs. x 1 lb.
SHIPPING WEIGHT160 kg353 lbs.
ACCESSORIES: PARTS:
Frequently Purchased:
  • H-1679-ADAPT AC Adapter for Uline Pallet Truck and Easy Count Scales
  • H-1679-BATT Battery for Uline Pallet Truck Scales
  • H-1679-STWHL Steering Wheel for Uline Pallet Truck Scales - 7 x 2"
  • H-1679-MNBRD Mainboard for Uline Pallet Truck Scales
Additional Parts:
  • H-1043-131 Spring for Uline Pallet Truck Scales
  • H-1043-H109 Hex Screw for Uline Pallet Truck Scales
  • H-1679-157 O-Ring for Uline Pallet Truck Scales - 1 1/4"
  • H-1679-1571 O-Ring for Uline Pallet Truck Scales - 2 3/8"
  • H-1679-158H O-Ring for Uline Pallet Truck Scales - 1 3/4"
  • H-1679-61 O-Ring for Uline Pallet Truck Scales - 1 1/2"
  • H-1679-62 Filter Plug for Uline Pallet Truck Scales
  • H-1679-CHAIN Chain Assembly for Uline Pallet Truck Scales
  • H-1679-HANDL Handle Assembly for Uline Pallet Truck Scales
  • H-1679-LCELL Load Cell for Uline Pallet Truck Scales
  • H-1679-PHARN Power Harness for Uline Pallet Truck Scales
  • H-1679-PUMP Pump Assembly for Uline Pallet Truck Scales
  • H-1679-RSRVR Reservoir for Uline Pallet Truck Scales
  • H-1679HOUSE Indicator Housing Screws for Uline Pallet Truck Scales
  • H-1679KEYPAD Keypad Overlay for Uline Pallet Truck Scales
  • H-1679SOCKET AC Adapter Socket for Uline Pallet Truck Scales
  • H-5255 Load Roller Kit for Uline Pallet Truck Scales
  • H-7897 Protection Panel for Uline Pallet Truck Scales
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 12:44:31 AM; CNWEB5