Rubbermaid® Flat Shelf Cart - 44 x 25 x 33"

Easy to unload your heavy or oversized items.
  • Built-in storage space for tools; electrical cord wrap.
  • Ergonomic handle design.
  • Tough structural foam won't rust, chip or dent.
  • Easy to clean – Maintenance free.
  • Non-marking 5" casters: 2 swivel, 2 rigid with brake.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2483 442533" 500 lbs. 2 40 $346 $333  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Dimensions in the chart include casters.
  • Overall:
    • Length (Actual): 44 1/4"
    • Height with Handle: 38 1/2"
  • Upper Tray Surface Length: 36 1/2"
  • Storage Tray: 4 1/8 x 19 1/8 x 2 1/2"
  • Space Between Shelves: 20 1/8"
MATERIAL:
  • Cart: Polypropylene
  • Casters:
    • Outside Layer: TPR (Thermoplastic Rubber)
    • Hub: Polypropylene
TEMPERATURE:
  • -18° to 93° C (0° - 200° F)
CAPACITY:
  • Shelf: 250 lbs
SPECIFICATIONS:
  • Not FDA or USDA compliant.
REPLACEMENT CASTERS:
COMPATIBLE CASTERS: (Hardware not included.)
4" PolyolefinKit: H-2776
5" RubberH-4652SWB
Kit: H-1495CASKIT*
6" PolyolefinH-3322
6" PolyurethaneH-4942
6" RubberH-3326
6" SteelH-2112*
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" PneumaticH-3328
Gray Kit: H-2505CASKIT*
Black Kit: H-2473CASKIT*
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
10" PneumaticH-3329
                                                                                    *Hardware included.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H112 x 64 x 84 cm44 x 25 x 33"
LOAD CAPACITY227 kg500 lbs.
WEIGHT18 kg40 lbs.
ACCESSORIES:
  • H-1495CASKIT Non-Marking Rubber Casters - Set of 4
  • H-4652SWB Non-Marking Rubber Caster - Swivel with Brake, 5 x 15/16"
PARTS:
  • H-2503-HDWR Hardware Pack for Utility Carts
  • H-2503CASKIT Non-Marking Rubber Casters - Set of 4
  • H-4652R Non-Marking Rubber Caster - Rigid, 5 x 15/16"
  • H-4652S Non-Marking Rubber Caster - Swivel, 5 x 15/16"
  • H-8756 Handle for Rubbermaid® Utility Carts - Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 07:56:11 PM; CNWEB3