Single Gas Cylinder Hand Truck

Safely move pressurized tanks throughout work areas.
  • Heavy-gauge steel. Continuous handle.
  • Chain secures tanks up to 12" in diameter.
  • 14 x 7" trapezoid nose plate. 3 curved crossbars for stability.
MODEL
NO.
DESCRIPTION WHEEL
TYPE
LOAD CAPACITY
(LBS.)
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3192 Single 10" Solid Rubber 500 48" 31 $206 $193  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall: 19 1/2 x 17 3/4 x 48 1/8" (W x D x H)
  • Chain Length: 34"
  • Axle (Diameter): 5/8"
REPLACEMENT WHEELS:
  • 10" Rubber (400 lb cap): H-3358
COMPATIBLE WHEELS:
Uline
10" Rubber (250 lb cap)H-3357
10" Rubber (400 lb cap)H-100WH
10" Pneumatic (350 lb cap)H-3359
10" Flat Free Pneumatic (300 lb cap)
H-5454
Magliner

10" Rubber (500 lb cap)H-3379
10" Pneumatic (500 lb cap)H-3380
    SPECIFICATIONSMETRICIMPERIAL
    WHEEL TYPE25 cm Solid Rubber10" Solid Rubber
    LOAD CAPACITY227 kg500 lbs.
    HEIGHT122 cm48"
    WEIGHT14 kg31 lbs.
    PARTS:
    • H-3192-CHN34 Replacement Chain for Single Gas Cylinder Hand Truck
    • H-3358 Uline Solid Rubber Wheel - 400 lb Capacity, 10"
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
    03/20/2025 11:12:18 PM; CNWEB25