Double-Rail Clothes Rack

Twice the display space for hanging garments.
  • Sturdy 1" square tubing uprights.
  • 60"W x 22"D clothes rack holds up to 50 garments.
  • Hangrails adjust in 3" increments.
MODEL
NO.
DESCRIPTION HEIGHT ARM
LENGTH
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-3788 Double Rail 48-80" 60" 330 lbs. 42 $173 $167  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Adjustable Bar Height (Actual): 49 1/2 - 79 1/2"
  • Hangrails: 1 1/4" round tubing
  • Depth: 22"
MATERIAL:
  • Chrome-plated steel
COMPATIBILITY: 
  • Works with S-17934 and S-17936 Covers when rack is 65" high or less. 
FEATURES:
  • Adjustable levelers
CAPACITY:
  • Lowest Position: 330 lbs 
  • All Other Positions: 264 lbs
USAGE: 
  • Height adjustable in 3" increments. 
SPECIFICATIONSMETRICIMPERIAL
HEIGHT122 - 203 cm48-80"
ARM LENGTH152 cm60"
CAPACITY150 kg330 lbs.
WEIGHT19 kg42 lbs.
PARTS:
  • H-3788HDWR Hardware Pack for Double Rail Clothes Rack
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/13/2025 03:56:07 AM; CNWEB23