Nylon Clothes Rack Cover - 66 x 63 x 26", Blue

Slip over Uline Rolling Racks and Z-Racks.
  • Keep your stored clothes clean and dust free.
  • Zippers provide easy access.
  • Z-Rack Cover Supports sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x H x D
FITS RACK WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
S-17936 Blue Nylon 666326" H-1977, H-1978, H-8532 4 $105 $97  ADD
COMPATIBILITY: 
  • Works with H-3788 Double-Rail Clothes Rack if height is adjusted to 65" or less. 
STYLE:
  • Two zippers located on the end.
SPECIFICATIONSMETRICIMPERIAL
LENGTH x HEIGHT x DEPTH168 x 160 x 66 cm66 x 63 x 26"
WEIGHT1.8 Kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 06:32:43 AM; CNWEB6