Uline Heavy Duty Pallet Truck - 48 x 27"

Uline's version of the "Ford F-150." High-capacity pump lifts up to 5 1/2 tons.
  • For hauling iron castings, steel coils and transformers. Heavy-gauge steel construction.
  • Reinforced with 100 lbs. of additional steel compared to standard pallet trucks.
  • 3-position hand control - Raise, lower, neutral.
  • 3" lowered and 7.5" raised height.
  • Tough 7" nylon wheels. Two front wheels on each side. 180° steering arc.

    Heavy-Duty Pallet Truck
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5484 Heavy Duty 48 x 27" 11,000 lbs. 253 $1,567 $1,488  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 63.5 x 48.9" (L x H)
  • Forks:
    • Width: 6.3"
    • Thickness: 2 1/2"
    • Distance Between Forks (Inside): 14 3/8"
    • Wheels: 3"
 TEMPERATURE:
  • Hydraulic fluid may not function properly below -25° C (-13° F).
INCLUDES:
  • Extra 3" Rod to lock hydraulics to change pump or handle.
SPECIFICATIONSMETRICIMPERIAL
FORK SIZE L x W122 x 69 cm48 x 27"
LOAD CAPACITY4,990 kg11,000 lbs.
WEIGHT115 kg253 lbs.
ACCESSORIES: PARTS:
  • H-1043-B9 Wheel Bearing 19.53 x 47 x 14.05mm
  • H-5484-13 Handle Bushing for Uline Heavy Duty Pallet Truck - 9/10"
  • H-5484-14 Spring Pin for Uline Heavy Duty Pallet Truck - 1 7/64"
  • H-5484-20 Nylon Steering Wheel for Uline Heavy Duty Pallet Truck - 7 x 2"
  • H-5484-42 Nylon Fork Wheel for Uline Heavy Duty Pallet Truck – 3 x 3 1/4"
  • H-5484-PUMP Pump Assembly for Uline Heavy Duty Pallet Truck
  • H-5634 Polypropylene Entry Wheel Assembly for Uline Pallet Truck - 1 1/2"
  • H-7274 Steering Wheel Hardware for Uline Heavy Duty Pallet Truck
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 05:05:45 PM; CNWEB24