WypAll® Teri X60 Dispenser Box Wipers - 8 x 17"

Reinforced for extra scrubbing and cleaning. Use for cleaning industrial surfaces and heavy tools.
  • Low lint. Replaces lightweight rags.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-14815 X60 Dispenser Box 8 x 17" 36 lbs. 118 10 $208 $204 $200  ADD
DIMENSIONS:
  • Sheet Size (Actual): 8.34 x 16.8" (W x L)
EQUIVALENT:
  • Comparable to: S-23352 Uline Industrial Plus Dispenser Box
MODEL NUMBER:
  • Kimberly-Clark®: 34790
MATERIAL:
  • Hydroknit (Pulp/polypropylene)
USAGE:
  • Not lint free
SPECIFICATIONSMETRICIMPERIAL
SIZE20 x 43 cm8 x 17"
BASIS WEIGHT53 GSM36 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 12:32:31 PM; CNWEB23