Telescopic Pole - 7-18'

Telescopes to 18' for hard-to-reach places.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-6056 7-18' Telescopic Pole $152 $146 $141  ADD
DIMENSIONS:
  • Tube (Diameter):
    • Inner: 13/16"
    • Outer: 15/16"
  • Handle Grip (Length): 4"
  • Standard (ACME) Thread: 5/8"
MATERIAL:
  • Pole: Aluminum
  • Handle: Easy grip plastic
  • Ergotec® Locking Cone: Plastic (Locks or threads tools to pole)
COMPATIBILITY:
StyleModel #Description
Fits Tightly But Does
Not Lock Into
H-2281
H-3452
H-7226
Industrial Window Squeegees
Window Washer
Microfiber Window Washer
FIXI Clamp
Locks IntoH-3453
H-6057
H-7223

H-7582
H-10346
14" Combo Window Washer
Cobweb Duster
Light Bulb Changer (Remove Ergotec® Locking Cone)
Ninja Window Scraper
18" Combo Window Washer
Threads Securely IntoH-6054
H-6058
H-7224
H-7225
Professional Microfiber Duster
Lambswool Duster
Pipe Brush Duster
Ceiling Fan Duster
STYLE:
  • Handle has a hang hole.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION2 - 5 M Telescopic Pole7-18' Telescopic Pole
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 03:32:58 PM; CNWEB23