Drum Gauge with Faucet

Know how much oil, solvent or chemical is left in your drum.
  • Use with horizontal plastic or steel drums.
  • Glass sight tube with cast aluminum frame.
  • Gallon and liter markings.
  • Self-closing brass faucet empties a 55-gallon drum in 2 minutes.
MODEL
NO.
DESCRIPTION FITS
NECK SIZE
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7195 Drum Gauge with Faucet 3/4" $155 $145  ADD
GAUGE:
  • Dimensions:
    • Overall: 22 1/8 x 2 1/2" (L x W)
    • Connector Length: 4 1/2"
    • Glass Viewing Area: 19 1/2"
  • Material:
    • TFE Seals
    • Steel wetted valve
  • Temperature:
    • -9° to 110° C (15° - 230° F)
  • Compatibility:
  • Features:
    • Adjustable steel slide markers for calibration.
    • Glass tube may have a slight water residue as each unit is individually tested for quality.
  • Usage:
    • Drum must be vented and horizontal for accuracy.
    • 2nd drum plug opening should be open to vent.
    • Graduations:
      • Gallons: Markings in 1 gallon increments
      • Litres: Markings in 5 litre increments
FAUCET:
  • Compatibility:
    • Chemical Compatibility: GUIDE
      • Do not use with corrosives, acids, highly alkaline liquids or chlorinated solvents.
    • Compatible with 3/4" NPT or Fine thread.
    • Fits all Uline Steel Drums.
    • Fits the following Plastic Drums:
    • Dispenses liquids heavier than SAE30.
  • Features:
    • Steel handle
    • Padlockable
    • Pail hook on bottom to support 100 lbs.
    • Includes flame arrestor.
    • Adjustable shank to rotate faucet into position once installed in gauge.
    • Brass is chemical resistant.
  • Specifications:
    • Not FDA compliant.
    • Not FM rated.
SPECIFICATIONSMETRICIMPERIAL
FITS NECK SIZE19 mm3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 08:26:11 AM; CNWEB5