Cord Protector - 25', Standard, Black

Protection from pedestrians, carts and lightweight traffic.
  • Tapered profile reduces tripping hazards.
  • Flexible, durable PVC.
  • Pre-slit on bottom for inserting cords. Cut to desired length.
MODEL
NO.
MAX. CORD
DIAMETER
LENGTH OUTSIDE DIM.
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-9961 1/2" 25' 3 x 3/4" 15 $132 $128  ADD
DIMENSIONS:
  • Channel: 3/4 x 1/2" (W x H)
COMPATIBILITY:
USAGE:
  • Secure to concrete with S-12921 Double Sided Carpet Tape.
SPECIFICATIONSMETRICIMPERIAL
MAX. CORD DIAMETER13 mm1/2"
LENGTH7.6 M25'
OUTSIDE DIM. W x H76 mm x 19 mm3 x 3/4"
WEIGHT7 kg15 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 11:35:08 AM; CNWEB6